Test Indicators
Availability
Free Shipping
Brand
Type
Length
Height
Color
Price
iGAGING High Resolution Digital Indicator, IP67, Range 0-4"/100mm, 0.0004"/0.01mm Accuracy
Resolution/Graduation
0.0005 in
Dial Reading
0-15-0
Fraction Option
No
Data Output
No
Fowler 54-520-250-0 Indi-X Blue Series 0-1"/ 0-25MM Electronic Indicator W/ Lug Back
Resolution/Graduation
0.0005 in
Fraction Option
Yes
Data Output
No
Metric or Inch
Inch,Metric in
Resolution/Graduation
0.0005 in
Dial Reading
0-15-0
Dial Face Color Family
White
Fraction Option
No
Resolution/Graduation
0.001 in
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
No
Resolution/Graduation
0.001 in
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
No
Fraction Option
N
Data Output
N
Metric or Inch
Inch, Metric in
Resolution/Graduation
0.0005 in
Dial Reading
0-15-0
Dial Face Color Family
White
Fraction Option
No
Fraction Option
No
Data Output
No
Fraction Option
No
Data Output
No
iGAGING High Resolution Digital Indicator, IP67, Range 0-2"/50mm, Accuracy 0.0004"/0.01mm
Resolution/Graduation
0.001 in
Dial Reading
0-100
Dial Face Color Family
Black
Fraction Option
No
Starrett® Back Plunger Dial Indicator, Antimagnetic, .200" Range, 0-100 Dial Face
Resolution/Graduation
0.001
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
N
Fraction Option
No
Resolution/Graduation
0.001 in
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
No
iGAGING Test Indicator Holder & Set, Range 0.030, w/ 7" Universal Central Lock Clamp
Resolution/Graduation
0.001 in
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
No
iGAGING High Resolution Digital Indicator, IP67, Range 0-1"/25mm, Accuracy 0.00035"/0.008mm
Resolution/Graduation
0.0005 in
Dial Reading
0-15-0
Dial Face Color Family
Black
Fraction Option
No
Starrett® Back Plunger Dial Indicator, .200" Range, 0-100 Dial Face, .001" Graduations
Resolution/Graduation
0.001
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
N
Fraction Option
No
Data Output
No
Starrett® Back Plunger Dial Indicator, .200" Range, 0-50-0 Dial Face, .001" Graduations
Resolution/Graduation
0.001
Dial Reading
0-50-0
Dial Face Color Family
White
Fraction Option
N
Resolution/Graduation
0.001 in
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
No
Resolution/Graduation
0.0005 in
Dial Reading
0-50
Dial Face Color Family
White
Fraction Option
No
Resolution/Graduation
0.001 in
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
No
Resolution/Graduation
0.001 in
Dial Reading
0-100
Dial Face Color Family
Black
Fraction Option
No
Fraction Option
No
Data Output
No
Resolution/Graduation
0.001 in
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
No
Fraction Option
No
Data Output
No
Starrett® Back Plunger Dial Indicator w/ Case, .200" Range, 0-100 Dial Face, .001" Graduations
Resolution/Graduation
0.001
Dial Reading
0-100
Dial Face Color Family
White
Fraction Option
N