Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FLIR 63901-0101 E4 Thermal Imaging Camera, 80 x 60 Resolution, 9HZ

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

FLIR 63901-0101 E4 Thermal Imaging Camera, 80 x 60 Resolution, 9HZ

Item #: WBB1878940

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,040.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
FLIR 63901-0101 E4 Thermal Imaging Camera, 80 x 60 Resolution, 9HZ

FLIR E-Series Point & Shoot cameras balance automation with affordability. Perfect for quick "hot spot" scans and checks. Far more effective than IR temperature guns. Rugged and affordable enough for everyone.FLIR's thermal cameras come bundled with exclusive MSX® (Multi-Spectral Dynamic Imaging) technology, which uses defi ned image details - numbers, signage, labels, and other visual reference points - from digital photos and embeds these into corresponding IR images to create thermal imagery that gives viewers a clearer idea of where potential problems are located. Quick-release, tool-type Li-ion battery is easy to remove. Charge in-camera or with the optional charging station to keep you up and running all day. Includes: Carrying case, Battery, Charger, & USB Cable.

Features:
  • 3" Color LCD
  • Intuitive Design: Ergonomic and easy to use right out of the box
  • Detect and pinpoint problems faster and easier
  • 3" color LCD clearly displays problem areas
  • On-board 640 x 480 Digital Camera
  • Capture thousands of accurate temperatures
  • 2% Accuracy: Rely on visual data you can see and analyze
  • Compact and Lightweight: Models range from 12 ounces to under 3lbs
  • Rugged & Reliable: Toolbag tough - Drop-tested to 2 meters
  • Patented, Radiometric JPEGs: One file format: easy to share, easy to analyze
  • Swappable Li-ion Battery with 4 hour life
  • Spot Measurement mode
  • Simultaneous storage of IR/Visual/MSX images

Product Specifications

    • HERTZ9
    • BATTERYLithium-Ion
    • TEMPERATURE RANGE-4°F to 482°F (-20°C to 250°C)
    • FIELD OF VIEW45° x 34°
    • THERMAL SENSITIVITY< 0.15°C
    • DESCRIPTIONThermal Imaging Camera w/ 80 x 60 Resolution
    • MANUFACTURERS PART NUMBER63901-0101
    • WEIGHT LBS1.27
    • DISPLAY RESOLUTION80 x 60 Pixels
    • ACCURACY±2 Percent or 2°C
    • BRANDFLIR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!