Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson Optical Ml-44 Magniloupe™ Magnifier
See all 77 items in product family

Carson Optical Ml-44 Magniloupe™ Magnifier

Item #: WBB496016

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($42.80)

List Price: $4.00 Save up to 46%
Price: $2.14
Product Information
Customer Review
Product Q&A
Carson Optical ML-44 MagniLoupe™ Magnifier

The ML-44 MagniLoupe™ from Carson Optical is a 4.5x power eye Loupe. This Magnifier boasts a soft rubber cushion that provides comfort during use. The MagniLoupe™ is available in 3 sizes. Loupes are ideal for use by jewelers, photographers, watchmakers and printers.

Product Specifications

    • COLOR FINISHGray/Black
    • LENGTH INCHES1.75
    • DESCRIPTIONMagniLoupe™
    • MANUFACTURERS PART NUMBERML-44
    • WIDTH INCHES1.75
    • HEIGHT INCHES1.25
    • WEIGHT0.48 oz.
    • MAGNIFICATION4.5x
    • BRANDCarson Optical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!