Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General DCS280 The Seeker™ Ruggedized Non-Recording Video Borescope

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

General DCS280 The Seeker™ Ruggedized Non-Recording Video Borescope

Item #: WBB1354501

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $175.95
Product Information
Customer Review
Product Q&A
General DCS280 The Seeker™ Ruggedized Non-Recording Video Borescope

Ideal for inspecting hard-to-reach or hard-to-see areas of vehicles, industrial equipment or factories. featuring a 9mm diameter probe, image flip and video zoom.

Features:
  • Big, bright color LCD for crystal-clear real-time video imaging
  • 9mm (0.35 in.) diameter x 1m (39 in.) long camera-tipped probe is thin enough to fit into very narrow spaces
  • 2m and 3m long, 9mm diameter probes are available
  • Super thin 5.5mm dia. probes in 1m, 2m and 3m lengths are also optionally available
  • All probes are oil, water and dust-proof to IP67 standard. The DCS280 s wand-type grip and monitor are IP54 splash -proof
  • Adjustable LEDs in camera head illuminate dark areas
  • Unit is drop-resistant to 1m height and comes in a protective hard case
  • Invert what you see 180° to read labels right-side up and ZOOM video up to 200% to show details
  • Pays for itself quickly: Avoid the cost and trouble of tearing down engines
  • One-handed operation frees your other hand to use tools
  • AV Out jack enables video connection to any NTSC television
  • Includes four useful probe tip accessories
  • 3 year limited warranty
Applications:
  • Inspecting cylinders, valves, diesel injectors and glow plugs
  • Viewing behind body panels and under the dashboard for electrical wiring and connections problems
  • Examining for corrosion and wear in hard-to-see areas
  • Inspecting fluid lines and leaks
Includes:
  • Video Inspection System with Wand-type Grip and 2.4 in. (61mm) Color LCD Monitor
  • 1m (39 in.) Long, 9mm (0.35 in.) Diameter Flexible-obedient Probe
  • Four Probe Tip Accessories (Thread Protector, Magnetic Pickup, Pickup Hook, 45° Mirror)
  • 4 AA Batteries
  • Custom Hard Case
  • User's Manual
  • 3 Year Warranty

Product Specifications

    • DESCRIPTIONThe Seeker™ Ruggedized Non-Recording Video Borescope
    • BRANDGeneral
    • MANUFACTURERS PART NUMBERDCS280
    • MANUFACTURER'S PART NUMBERDCS280
    • DISPLAY RESOLUTION320 x 240

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the replace parts for this Borescope?

Question Asked By: BRENDA , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:68