Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General DCS350 The Seeker™ Ruggedized Recording Video Borescope

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

General DCS350 The Seeker™ Ruggedized Recording Video Borescope

Item #: WBB1354502

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 246.95
Product Information
Customer Review
Product Q&A
General DCS350 The Seeker™ Ruggedized Recording Video Borescope

The dcs350 is a ruggedized recording camera scope with voice annotation, internal memory and removable sd card.

Features:
  • Includes long (1m/39 in.), thin (12mm/0.47 in.) diameter, flexible-obedient camera-tipped probe for looking deep into tight spaces
  • Also available are longer and thinner (9mm and 5.5mm) probes, and probe extensions that extend inspection range to 16 ft. (5m).
  • All probes and extensions are oil, water and dust-proof to IP67 standard
  • The DCS350 s grip and monitor are double-molded, making them drop-proof to 1m (39 in.) height and IP54 splash-proof
  • Has a 128MB internal memory for added versatility and convenience to the end user
  • Has a built-in microphone to enable voice annotation, in addition to video and image recording
  • Also includes a 2GB MicroSD card (upgradeable to 16GB), and a USB jack to maximize image and annotated video transfer
  • 3.5 in. (89mm) diagonal color LCD shows crystal-clear videos and images
  • One-button video start/stop and photo capture
  • Image flip and 1 - 4X zoom buttons
  • Probe is in focus from 4 in. (102mm) to infinity
  • Two adjustable LEDs illuminate dark areas
  • TV Out jack and included cable send video and images to larger monitor
  • Includes three probe tip accessories (magnetic pickup, pickup hook and 45° mirror)
  • Adjustable Auto Power Off interval
  • Comes in custom molded hard carrying case
  • Powered by Alkaline or rechargeable AA batteries
  • Choice of five menu languages
  • 3 Year Warranty
Includes:
  • 1m (39 in.) Long, 12mm (0.47 in.) Diameter Camera-tipped Probe, Wand-type Grip and 3.5 in. (89mm) Color LCD
  • 2GB MicroSD Card
  • Three Probe Tip Accessories (Magnetic Pickup, Pickup Hook, 45° Mirror)
  • ScopeView Video/Image Display Software + Driver on Mini-CD
  • 4 AA Batteries
  • Custom Hard Case
  • User's Manual
  • 3 Year Warranty

Product Specifications

    • DISPLAY RESOLUTION320 x 240
    • MANUFACTURER'S PART NUMBERDCS350
    • MANUFACTURERS PART NUMBERDCS350
    • DESCRIPTIONThe Seeker™ Ruggedized Recording Video Borescope
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the replace parts for this Borescope?

Question Asked By: BRENDA , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result