Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General DCSS800 The Seeker™ Ruggedized Compact Recording Video Borescope

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

General DCSS800 The Seeker™ Ruggedized Compact Recording Video Borescope

Item #: WBB1354498

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $449.00 Save up to 7%
Price: $418.95
Product Information
Customer Review
Product Q&A
General DCSS800 The Seeker™ Ruggedized Compact Recording Video Borescope

Ideal for inspecting hard-to-reach and hard-to-see areas in the following industries: automotive, plumbing, construction and restoration, and HVAC/R.

Features:
  • 3.5 in. (89mm) diagonal LCD
  • 39 in. (1m) long, 0.22 in. (5.5mm) diameter flexible-obedient probe with 320 x 240 pixel resolution camera lit by four LEDs
  • Probe and stainless steel camera head are IP67 water, oil and dust-proof. Console is rated IP55 but is 1m (39 in.) drop-proof
  • Grip accepts dozens of other QVGA and VGA (640 x 480 pixel) resolution probes of various lengths and diameters to suit special applications
  • Records VGA or QVGA resolution video clips and still images using familiar menu-driven user interface
  • Saved video and photo files incorporate real-time brightness, zoom and mirroring adjustments made prior to recording or on the fly to optimize target clarity and detail
  • Three options for mirroring live video: horizontal, vertical, or both
  • 4GB SD memory card
  • Analog video out jack and cable with RCA plug
  • USB cable for uploading/viewing media on SD card to PC without ejecting card
  • 90 degree mirrored probe viewing tips
  • Adjustable Auto Power Off interval
  • Choice of 27 menu languages
  • Custom hard plastic carrying case
  • Powered by four AA Alkaline or rechargeable batteries
  • 1 year limited warranty

Product Specifications

    • DISPLAY RESOLUTION320 x 240
    • DESCRIPTIONThe Seeker™ Ruggedized Compact Recording Video Borescope
    • MANUFACTURER'S PART NUMBERDCS800
    • MANUFACTURERS PART NUMBERDCS800
    • BRANDGeneral

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the replace parts for this Borescope?

Question Asked By: BRENDA , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:60