Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General P16183HP 3m x 5.5mm VGA Resolution Probe w/ Light Boost & Anti-Reflection

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

General P16183HP 3m x 5.5mm VGA Resolution Probe w/ Light Boost & Anti-Reflection

Item #: WBB1354460

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $649.00 Save up to 7%
Price: $602.00
Product Information
Customer Review
Product Q&A
General P16183HP 3m x 5.5mm VGA Resolution Probe w/ Light Boost & Anti-Reflection

This VGA Resolution Probe is designed for use with General Video Inspection Systems.

Product Specifications

    • DISPLAY RESOLUTION--
    • DESCRIPTIONVG Resolution Probe w/ Light Boost & Anti-Reflection
    • MANUFACTURER'S PART NUMBERP16183HP
    • MANUFACTURERS PART NUMBERP16183HP
    • BRANDGeneral

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the replace parts for this Borescope?

Question Asked By: BRENDA , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:26