Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,074 Items)
Sub Category
Optics & Visual Inspection (286)
Remove
General Tools DCiS1 WiFi-Enabled Real-Time Video Capture and Display for iPad®/iPhone®
Remove

      Items
General Tools DCiS1 WiFi-Enabled Real-Time Video Capture and Display for iPad®/iPhone® General Tools DCiS1 WiFi-Enabled Real-Time Video Capture and Display for iPad®/iPhone®


General Tools DCiS1 WiFi-Enabled Real-Time Video Capture and Display for iPad®/iPhone®
General Tools DCiS1 WiFi-Enabled Real-Time Video Capture and Display for iPad®/iPhone®
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB803569
FREE Shipping within the contiguous US
Price: $199.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

General Tools DCiS1 WiFi-Enabled Real-Time Video Capture and Display for iPad®/iPhone®

Ideal for making high-quality video inspections of hard-to-reach or hard-to-see areas or equipment. Real-time video captured by the probe is sent to an iPad or iPhone running an iTunes® app via a WiFi hot spot created by iBorescope.

Features:
  • 9.8mm (0.39 in.) diameter, 900mm (35 in.) long flexible-obedient probe
  • Captures VGA (640 x 480 pixel) resolution video and still photos
  • Excellent camera depth of field of 1/2 to 12 in. (12.7 to 305mm)
  • Thumbwheel on pistol grip controls camera lighting
  • Generates WiFi hot spot in 30 seconds
  • NTSC Video Out jack and cable and Low Battery indicator
Includes:
  • Grip
  • Camera-tipped Probe
  • AC Adapter/Battery Charger
  • Video Cable
  • Three Probe Tip Accessories (45° Mirror, Magnetic Pickup, Pickup Hook)
  • Hard Plastic Case
  • User's Manual
Product Specifications
DESCRIPTION WiFi-Enabled Real-Time Video Capture and Display for iPad®/iPhone®
MANUFACTURERS PART NUMBER DCiS1
DISPLAY --
DISPLAY RESOLUTION 360 x 480
BRAND General


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fowler X-tra Range® 10X Microscope

Fowler X-tra Range® 10X Microscope

FREE Shipping
From $376.95
More Info
Add to Cart
Carson Optical TK-821 Trek™ Binoculars

Carson Optical TK-821 Trek™ Binoculars

From $14.50
More Info
Add to Cart
Carson Optical SG-12 SureGrip™ Magnifier

Carson Optical SG-12 SureGrip™ Magnifier

From $7.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)