Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools DCS600A SeaScope™ Wet/Dry Video Borescope Camera with 8mm Camera Probe
See all 9 items in product family

General Tools DCS600A SeaScope™ Wet/Dry Video Borescope Camera with 8mm Camera Probe

Item #: WBB803558

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 225.95
Product Information
Customer Review
Product Q&A
General Tools DCS600A SeaScope™ Wet/Dry Video Borescope Camera with 8mm Camera Probe

The DCS660A Waterproof Recording Video Inspection Camera/Borescope is ideal for plumbing, automotive, HVAC/R and general inspection applications. Generals unique Waterproof Video Inspection Cameras/Borescopes make it possible to inspect water and sewer lines carrying running water without worrying about dropping or dunking grip or monitor. Other "waterproof"inspection cameras lack watertight grips and monitors

Details
  • Grip, probe and monitor with 3.5 in. (89mm) diagonal color LCD are guaranteed leakproof to depth of 1m; all three components will also resist leaks at depths up to 2m for up to 1 hour
  • 1m long x 8mm diameter far-focus P608-1SR probe with IP67 rating and VGA resolution (640 x 480 pixel) camera lit by four adjustable-brightness LEDs; longer, thinner, articulating, and pipe & duct probes are available
  • Monitor records VGA resolution video clips and saves still photos to MicroSD memory card (4GB card included)
  • Recorded media can be played back on LCD, or uploaded to a PC via SD card or included USB cable for viewing on larger screen
  • Video shown on monitor can be zoomed up to 4X and inverted 180
  • Three useful probe tip accessories (45 mirror, pickup hook and magnetic pickup)
  • Choice of five menu languages


Documents

Documents are in PDF format

Product Specifications

    • DEPTH INCHES4.5
    • DISPLAY3.5" Color LCD
    • MANUFACTURER'S LIMITED WARRANTY1 Year
    • DESCRIPTIONWet/Dry Video Borescope Camera with 8mm Camera Probe
    • MANUFACTURERS PART NUMBERDCS600A
    • WIDTH INCHES13
    • HEIGHT INCHES10.5
    • DISPLAY RESOLUTION640 x 480
    • LCD DISPLAYYes
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!