

 |
Browse Test, Measurement & Inspection (4,073 Items) |
|
 |
General Tools DCS1100 High Performance Video Borescope System w/ Front/Side View Probe |
| |
|
 |
|
 |
|
 |
|
|
|
General Tools DCS1100 High Performance Video Borescope System w/ Front/Side View Probe
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB628323
FREE Shipping within the contiguous US
|
|
|
|
Price: $605.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
General Tools High Performance Video Borescope System W/4.9Mm Dia. X 1M Long Switchable Front/Side View Probe
Advanced unit offers super-slim probe, straight on or right angle viewing. This high-performance video camera scope offers the ability to switch on the fly and view either straight ahead or at a 90° angle from the direction of the probe. The right angle feature also allows 360° rotational viewing, offering a panoramic view of the area being inspected. Its super slim, 4.9mm probe includes two separate cameras, each with its own built-in light source, and allows inspection through very small openings. The DCS 1100 features a 2.4 in. LCD screen with a resolution of 320x240 pixels.
The standard DCS1100 system consists of a handheld display unit/controller (the handle) connected to General's P1618FS-49 Switchable Front/Side View Probe (the probe). The handle also can be connected to any high-performance probe for General's DCS1600 High-Performance, Recording Borescope System.
Features:- Slim (5.5mm diameter) soft metal and flexible-obedient probes of various lengths up to 30m (98 ft.)
- 6mm diameter articulating probes of two different lengths (1m and 2m)
- An ultra-slim (3.9mm) flexible-obedient probe that is thin enough to fit inside the spark plug hole of a gasoline engine or the glow plug hole of a diesel engine
All of the above probes have superior optical performance specifications, including a depth of field of 10 to 60mm (0.4 to 2.4 in.) and a minimal focal length of 38mm (1.5 in.) for very close-up viewing of areas of interest.
Ideally suited for aircraft/automotive inspection, maintenance and repair or for government/security/military tasks, the DCS1100 system also can handle a wide variety of less-demanding industrial tasks --such as inspecting buildings for mold, leaks or pests; inspecting ducts and pipelines for corrosion or leaks; and reading parts and serial numbers of equipment. The DCS1100 offers a cost-effective way for technicians, mechanics, contractors and repairmen to visually inspect inaccessible or hazardous areas and thus diagnose hidden system problems without the need for a complete disassembly or tear down.
|
| Product Specifications |
| MANUFACTURERS PART NUMBER |
DCS1100 |
| DISPLAY RESOLUTION |
320 x 240 |
| BRAND |
General |
|
|
|
|
 |
|
|