Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Inspection Camera W/Wireless Screen Kit, DCT412S1, 5.8mm Camera Head Dia., 3'L Cable
See all 22 items in product family

DeWALT® Inspection Camera W/Wireless Screen Kit, DCT412S1, 5.8mm Camera Head Dia., 3'L Cable

Item #: WBB1107073

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $487.95
Product Information
Customer Review
Product Q&A
DeWalt Inspection Camera W/Wireless Screen Kit, DCT412S1, 5.8mm Camera Head Dia., 3'L Cable

Features

  • Removable wireless screen for ease of viewing when in tight areas
  • Photo and video capturing on micro SD card to help with documentation (micro SD card sold separately)
  • Hook, magnet and mirror accessories included to aid in retrieval
  • 3x zoom capability for better visibility
  • 3.5" screen for increased visibility

Product Specifications

    • BRANDDeWalt
    • CAMERA HEAD DIAMETER5.8mm
    • DESCRIPTIONInspection Camera W/Wireless Screen Kit
    • VOLTAGE12VMAX*
    • ZOOM3X
    • MANUFACTURERS PART NUMBERDCT412S1
    • SHIPPING WEIGHT LBS9
    • SCREEN SIZE3.5"
    • WATER RESISTANTYes
    • CABLE LENGTH3ft
    • RESOLUTION320x480dpi
    • CHARGER/BATTERIESFast Charger / (1) 12V MAX* Li-Ion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:24