Magnifiers
Magnifiers are designed for detailed inspection and close-up work across various industries. Crafted with high-quality lenses, they offer superior optical clarity and magnification power, enabling precise examination of small components, fine print, or intricate details. These magnifiers come in diverse types, including handheld, illuminated, or magnifying lamps, catering to specific inspection needs. They are ideal for enhancing visibility for quality control in manufacturing, scientific research, intricate hobby work, and more.
Most Relevant
Compare
General Tools Telescoping Lighted LED Glass Inspection Mirror, 2" x 3", Black/Yellow
Model #: WBB3126895
10
10
Ships in 4 Business Days
Height
12-33 in
Length
2 in
Width
7/8 in
Color
Yellow
Compare
1
1
Ships within 1 Business Day
Height
2-1/2 in
Length
1-3/4 in
Width
1-3/4 in
Compare
1
1
Ships in 3 Business Days
Compare
Carson® PO-55 5x MiniBrite LED Lighted Aspheric Magnifier w/ Protective Sleeve - Pkg Qty 4
Model #: WBB0495950
1
1
Ships in 3 Business Days
Magnification
5x
Height
0.75 in
Length
4.25 in
Width
2 in
Compare
1
1
Ships in 3 Business Days
Magnification
2.5x with 7x Spot Lens
Height
9.7 in
Length
4.6 in
Width
1 in
Compare
1
1
Ships in 3 Business Days
Magnification
7x
Height
4.8 in
Length
1.6 in
Width
1.2 in