

 |
Browse Test, Measurement & Inspection (4,073 Items) |
|
 |
General Tools DCS355 The Seeker™ 355 Video Inspection System, DCS355 |
| |
|
 |
|
 |
|
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
General Tool The Seeker™ 355 Video Inspection System
The Seeker 355 Video Borescope System offers a large 3.5-inch LCD color monitor and a 5.5mm flexible, configurable camera probe with adjustable LED lighting. The Seeker 300 is ideal for use in automotive maintenance, electrical repair, plumbing applications, HVAC-R and the visual inspection of otherwise inaccessible areas. This Video Borescope Kit also includes a mirror, magnet and pick-up hook that can be attached to the end of the probe.
- 3.5 (88.9mm) Color LCD Screen for crystal clear image, superb clarity and viewing effect
- 0.22" (5.5mm) diameter Camera-tipped Probe is flexible and strong with built-in adjustable LED lighting, and is slim enough to perform automotive engine check-up
- Flexible Probe retains configured shape to suit different inspection needs
- Probe Length: Standard: 3.28ft. (1m), Optional: up to 16ft (5m)
- View findings instantaneously
Includes:- 3.28ft. (1m) Flexible Probe
- Extension Tools: (Mirror, Magnet, Pick-Up Hook)
- 1 9V Battery
- Blow Mold Case
- Instruction Manual
|
| Product Specifications |
| DISPLAY RESOLUTION |
320 x 240 |
| DISPLAY |
3.5" Color LCD |
| POWER SOURCE |
1 "9V" Battery )included) |
| WEIGHT |
1 |
| LENGTH |
3.375 |
| WIDTH |
11.375 |
| MANUFACTURER'S PART NUMBER |
DCS355 |
| HEIGHT |
15.25 |
| RESOLUTION |
320 X 240 Pixels |
| WORKING TEMP |
32°F to 113°F |
| GIFT ITEM |
Yes |
|
|
|
|
 |
|
|