

 |
Browse Test, Measurement & Inspection (4,074 Items) |
|
 |
General Tools DCS400-05 The Seeker™ 400-05 Video Inspection System, DCS400-05 |
| |
|
 |
|
 |
|
 |
|
|
|
General Tools DCS400-05 The Seeker™ 400-05 Video Inspection System, DCS400-05
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB449883
|
|
|
|
Price: $429.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
The Seeker™ 400-05 Video Inspection System, DCS400-05
The DCS400-05 System with a 5.5mm (0.22 in.) diameter x 1m (3.28 ft.) long flexible-obedient close-focus camera tipped probe (Depth Of Field 0.5 to 5.0 in. (12.7 to 127mm))
Features:- Wireless Interface with optional RCV100 module enables live streaming video over the internet.
- 3.5 in. (88.9mm) diagonal TFT-LCD Wireless Color Monitor can be detached from the unit for remote viewing up to 10m (32 ft.) away
- Monitor features 4x zoom and 180° image flip features
- Both monitor and handle use rechargeable Lithium-Ion batteries which can be charged at the same time using the included one into-two charging cable
- View results in real-time, record video and capture/save still photos (JPEG). Up to 3 hours of video (AVI)
- NTSC or PAL compatible
- Built-in magnets and stand facilitate hands-free operation
- Choice of 5 menu languages: English, French, Spanish, Chinese and Portuguese
Includes:Custom Hard Case, Pistol Grip Camera Handle with 1m Long, Flexible-Obedient Probe, Detachable Wireless Monitor, 2GB Micro SD Memory Card, 3 Accessory Tools, 1 Mini- Screwdriver, USB and Video Interconnect Cables,Built-in Magnets, 2 Lithium-Ion Rechargeable Batteries with AC Adapter/Charger, Instruction Manual, 3 Year Limited Warranty.
|
| Product Specifications |
| POWER SOURCE |
1 Lithium-Ion rechargeable battery |
| DISPLAY RESOLUTION |
320 x 240 |
| WEIGHT |
5.875 |
| RESOLUTION |
320 X 240 Pixels |
| FIELD OF VIEW (FT. @ 1000 YARDS) |
95° |
| HEIGHT |
15.75 |
| MANUFACTURER'S PART NUMBER |
DCS400-05 |
| LENGTH |
3.38 |
| WIDTH |
12.875 |
|
|
|
|
 |
|
|