

 |
Browse Test, Measurement & Inspection (4,074 Items) |
|
 |
General Tools RCV100 The Seeker™ Wireless USB Video Receiver, RCV100 |
| |
|
 |
|
 |
|
 |
|
|
|
General Tools RCV100 The Seeker™ Wireless USB Video Receiver, RCV100
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB449890
FREE Shipping within the contiguous US
|
|
|
|
Price: $94.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
The Seeker™ Wireless USB Video Receiver, RCV100
One of a kind wireless video receiver, not only receives and displays images and videos on a computer transmitted by DCS100 and DCS400 Systems up to 30 feet away, but also enables streaming video via Skype®. The receiver has a USB 2.0 interface, its power is supplied by computer through its USB port. It's compact in size for easy portability and provides a clear image and stable performance over the long term. It is a vital part of our wireless SEEKER 100 USB video scope set, allowing users to wirelessly receive images and video taken by the probe camera onto the computer for processing, storage and streaming video. It is also a powerful accessory that users of DCS400 series can purchase separately to enable them to hold live video diagnosis or conferences with participants across the globe via common internet video conferencing such a Skype.
Features:- Skype enabled streaming video receiver sends live video over the internet
- Easy-to-use
- USB 2.0 interface
- Works with models DCS100 and DCS400 series for use in remote video presentations and live video troubleshooting and training
- 4 channel selection, enabling the user to select uncluttered radio bands
Includes:Reciever, Interface Cable, Software on Mini-CD, Instruction Manual, 3 Year Limited Warranty
|
| Product Specifications |
| WEIGHT |
0.4 |
| LENGTH |
2 |
| WIDTH |
8 |
| MANUFACTURER'S PART NUMBER |
RCV100 |
| HEIGHT |
4 |
| FOR USE WITH |
DCS100, DCS400 |
| OPERATING HUMIDITY |
5% to 95% RH non-condesning |
| STORAGE TEMPERATURE |
-4° to 140°F |
| OPERATING TEMPERATURE |
32° to 103°F |
|
|
|
|
 |
|
|