Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Stanley® 43-553, Fatmax® I-Beam Level, 24" Long - Pkg Qty 2

Item #: WBB983650

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.64 Save: up to 30%
$15.25 each

Sold in packages of 2

Price: $30.50
Add to list
Product Information
Product Q&A
Stanley® 43-553, FatMax® I-Beam Level, 24" Long

  • Aluminum body is light weight while providing durability.
  • Enlarged vials for improved visibility over standard 360° vials - accuracy of 0.001 in/in.
  • Top read scale and straight edge for fast measurements and marking surfaces.
  • MaxEdge™ bridged center vial for durability and continuous marking surface.
  • Carpenter pencil storage for efficiency and convenience.


  • Product Specifications

    • OVERALL LENGTH INCHES24
    • COLOR FINISHYellow
    • NUMBER OF VIALS3
    • MANUFACTURER'S PART NUMBER43-553
    • WIDTH INCHES1-1/8
    • HEIGHT INCHES2-5/8
    • MANUFACTURERS PART NUMBER43-553
    • BRANDStanley®
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.