Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Digi-Pas® DWL-600 Heavy Duty Digital Level

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Digi-Pas® DWL-600 Heavy Duty Digital Level

Item #: WBB962934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $119.99
Product Information
Customer Review
Product Q&A
Digi-Pas® DWL-600 Heavy Duty Digital Level

Digi-Pas® is a leading digital level manufacturer with a full range of digital levels with varying precision for engineering and trade professionals as well as DYI users. Digi-Pas® levels allow you to measure angles digitally, electronically, and with an actual number, at every angle, all 360 degrees of a complete circle. So setting up a machine level, installing a deck, stair rail, extending a roof or determining how much an old floor has sagged is simpler, less time consuming, and more accurate. Digi-Pas® levels are simple to use. Just press the on/off button and you will see the angle of any surface with decimal-point accuracy. The DWL600E is a standard 24" aluminium V-groove box level with a digital module. The digital module incorporates high level of shock and impact resistance designed for any demanding work site. The DWL600E displays any angles in degrees, % of slope, mm/meter or inch/ft. This model has accuracy of 0.05 degrees at 0° and 90° and 0.2 degrees at all other angles. With illuminated LCD screen, it can be used in low visbility working conditions or even in the dark. The inverted digital display function means no more trying to read an angle upside down. A buzzer feature makes audible beep sound at 0° and 90°. The hold function will freeze the angle display on the LCD.

Features:
  • High accuracy of 0.05 degrees at 0° and 90° and 0.2 degrees all other angles with switchable display amongst degrees (°), slope (%), mm per meter or inch per foot
  • User can easily recalibrate with no special fixtures required.
  • Illuminated display for low visibility or dark environment
  • Inverted digital display feature
  • Buzzer sound at 0° and any programmed halted angles
  • Digipas levels are warranted to the original purchaser to be free from defects in workmanship and material. We will repair or replace any defective part which may malfunction under normal and proper use within a period of 1 year from the date of purchase.

Product Specifications

    • BATTERY TYPELithium-Ion
    • BRANDDigi-Pas®
    • DESCRIPTIONHeavy Duty Digital Level
    • NO OF BATTERIES2
    • ACCURACY±0.05° at 0° & 90°, ±0.2° at 1°-89°
    • COLOR FINISHSilver
    • RANGE0°-90°, 4 x 90° (360°)
    • RESOLUTION0.05° (1.00mm/M)
    • MANUFACTURERS PART NUMBERDWL-600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.174.84:44