Digi-Pas® DWL-80E Pocket-Sized Digital Level

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Digi-Pas® DWL-80E Pocket-Sized Digital Level

Item #: WBB962937

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $29.99 Save up to 17%
Price: $24.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Digi-Pas® DWL-80E Pocket-Sized Digital Level

Digi-Pas® is a leading digital level manufacturer with a full range of digital levels with varying precision for engineering and trade professionals as well as DYI users. Digi-Pas® levels allow you to measure angles digitally, electronically, and with an actual number, at every angle, all 360 degrees of a complete circle. So setting up a machine level, installing a deck, stair rail, extending a roof or determining how much an old floor has sagged is simpler, less time consuming, and more accurate. Digi-Pas® levels are simple to use. Just press the on/off button and you will see the angle of any surface with decimal-point accuracy. The DWL80 series is great for finding angles where small and confined spaces limits the size of the level that one can use. The DWL80G is a mini pocket digital level that allows for easy, clear and precise digital display of any angles in degrees or % of slope. This model has accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles. With a magnetic base, the DWL80G can easily attach to metal surfaces. The hold function freezes the reading on the LCD. This unit has longer than average battery life and an automatic 3 mins off feature. The strong impact resistance ABS polymer material casing is molded with a tough aluminum base with built in vials.

Features:
  • High accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles with switchable display between degrees (°) or slope (%)
  • User can easily recalibrate with no special fixtures required.
  • Magnets on the base enable the digital mini level to be fixed on to any magnetic surface
  • Measurement Range 0° ~ +/- 90° x 4 (360°)
  • Alternate zero function available
  • Digipas levels are warranted to the original purchaser to be free from defects in workmanship and material. We will repair or replace any defective part which may malfunction under normal and proper use within a period of 1 year from the date of purchase.

Product Specifications

    • BATTERY TYPELithium-Ion
    • MANUFACTURERS PART NUMBERDWL-80E
    • BRANDDigi-Pas®
    • DESCRIPTIONPocket-Sized Digital Level
    • RESOLUTION0.1° (1.75mm/M)
    • COLOR FINISHBlack
    • RANGE0°-90°
    • ACCURACY±0.1° at 0° & 90°, ±0.2° at 1°-89°
    • NO OF BATTERIES2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Bargain!

Your review: This item worked extremely well to help me set up the driveline angles for my off-road vehicle. Highly recommend to anyone needing precise degree angles!

Pros: Light Compact Easy to use

Cons: None at the moment

Is this review helpful?

Global & Digi-Pas

Your review: On time delivery and an excellent piece of equipment for piping slope pre checks.

Pros: Small and accurate

Cons: No cons

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:21