Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Digi-Pas® DWL2000XY 2-Axis Precision Digital Level

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Digi-Pas® DWL2000XY 2-Axis Precision Digital Level

Item #: WBB962944

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 389.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Digi-Pas® DWL2000XY 2-Axis Precision Digital Level

Digi-Pas® DWL2000XY is a 0.01° resolution dual axis precision digital machinist level designed for industrial users and professionals. The DWL2000XY allows users to obtain both X and Y axis leveling simultaneously through digital numerical and color graphic readouts. it has measurement range of 0°-90° for single axis and limited range of 0°-3° for dual axis with full temperature compensation. The remote measuring and dual axis capabilities greatly reduces installation, setup and maintenance time for precision machines, test and measurement equipment compared to the use of traditional machinists spirit levels. The DWL2000XY device can be easily connected to a PC via USB which will enable real-time remote measurement on angles, vibration data acquisition and analysis. A Professional software which has to be purchased separately is required for the PC connection. Applications for the DWL2000XY series particularly useful for industrial installation, setup and maintenance of small footprints precision machines, milling, surface grinding, factory precision test & measurement equipment, laboratory (optical & vision) measurement equipment , railway maintenance etc. Digi-Pas® products are built with advanced digital MEMS technology, precisely calibrated and temperature compensated to withstand stringent operating environments. Digi-Pas® digital levels are manufactured in ISO9001:2000, ISO14001:2000 and OHSAS 18001:2007 accredited facilities and certified by TÜV SÜD and SGS to comply with CE, FCC, C-Tick and RoHS standards

Features:
  • Dual axis measurement with color graphic readout
  • High resolution of 0.01° (0.002 inch/ft) on both X and Y axis
  • Angle measurement range of 0° to 90° for single axis & 0° to 3° for dual axis with full temperature compensation
  • Real-time remote access to PC via USB for measurement reading display available with Professional software (sold separately). Data logging available with Professional software.
  • 2 years warranty against manufacturing defects


Product Specifications

    • BATTERY TYPEAAA
    • OPERATING TEMPERATURE-10°C to +50°C
    • RESOLUTION0.1° (1.75mm/M)
    • COLOR FINISHBlack
    • RANGE0°-±90° Single Axis, 0°-±3° Dual Axis
    • HEIGHT INCHES2
    • WIDTH INCHES3
    • LENGTH INCHES8
    • NO OF BATTERIES4
    • MANUFACTURERS PART NUMBERDWL2000XY
    • DESCRIPTION2-Axis Precision Digital Level
    • BRANDDigi-Pas®
    • ACCURACY±0.02° at 0°-2°, ±0.04° for Other Angles

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

talk about bang for your buck!!!

Your review: I was just installing a large roll stand that weighs about 50,000lbs. decided to take a gamble and try this precision level out. WOW !! im glad i did! the x/y axis readout is a huge time saver. the accuracy of it is impressive. i double checked my work with conventional levels and measuring. it was a total waste of time. the digi-pas unit was spot on! we are already planning on going back to check other installs in the facility and looking forward to using this unit again. i can see more digi-pas instruments finding a home in my tool box very soon!

Pros: easy to use, simple yet very effective display, protective case, unmatched accuracy for the price

Cons: this is the only reason it got 4 stars instead of 5. there is a screw right in the middle of the v cut on the back. not a big problem at all just a hassle to make sure you don't loose it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!