Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Digi-Pas® DWL3000XY-USB 2-Axis Precision Digital Level

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Digi-Pas® DWL3000XY-USB 2-Axis Precision Digital Level

Item #: WBB962938

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $990.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Digi-Pas® DWL3000XY-USB 2-Axis Precision Digital Level

Digi-Pas® DWL3000XY is a 0.01° resolution dual axis precision digital machinist level with built-in vibrometer designed for industrial users and professionals. The DWL3000XY allows users to obtain both X and Y axis leveling simultaneously through digital numerical and color graphic readouts. The remote measuring and dual axis capabilities greatly reduces installation, setup and maintenance time for precision machines, test and measurement equipment compared to the use of traditional machinists spirit levels. The DWL3000XY device can be easily connected to a PC via USB which will enable real-time remote measurement on angles, vibration data acquisition and analysis. A basic software is included with every unit while a full professional software version is available separately. The built-in vibrometer helps to determine the extent of vibration tolerable by each machine during operation. The DWL3000XY product accuracy is verified by accredited 3rd party calibration and test service providers in USA, Japan, UK & Germany to conform with NIST, JIS, UKAS & DIN under ILAC & A2LA. Applications for the DWL3000XY series particularly useful for industrial installation, setup and maintenance of small footprints precision machines, milling, surface grinding, factory precision test & measurement equipment, laboratory (optical & vision) measurement equipment , railway maintenance etc. Digi-Pas® products are built with advanced digital MEMS technology, precisely calibrated and temperature compensated to withstand stringent operating environments. Digi-Pas® digital levels are manufactured in ISO9001:2000, ISO14001:2000 and OHSAS 18001:2007 accredited facilities and certified by TÜV SÜD and SGS to comply with CE, FCC, C-Tick and RoHS standards.

Features:
  • Dual axis measurement with color graphic readout
  • High resolution of 0.01° (0.002 inch/ft) on both X and Y axis
  • Wide angle measurement range of 0° to 90° for single axis & 0° to 15° for dual axis with full temperature compensation
  • Real-time remote access to PC via USB for measurement reading display. Data logging capability available with optional software upgrade
  • Built-in vibro-meter
  • 2 years warranty against manufacturing defects


Product Specifications

    • BATTERY TYPEAAA
    • BRANDDigi-Pas®
    • DESCRIPTION2-Axis Precision Digital Level
    • MANUFACTURERS PART NUMBERDWL3000XY-USB
    • NO OF BATTERIES4
    • HEIGHT INCHES2
    • LENGTH INCHES8
    • RANGE0°-±90° Single Axis, 0°-±15° Dual Axis
    • COLOR FINISHBlack
    • RESOLUTION0.1° (1.75mm/M)
    • OPERATING TEMPERATURE-10°C to +50°C
    • ACCURACY±0.1° at 0°-10°, ±0.3° for Other Angles
    • WIDTH INCHES3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

DWL3000XY

Your review: We have a couple units of the DWL3000XY used for accurate levelling the X-Y tilt plane of our laser scanning and emission tools. With the dual axis digital level, we can level both axis in 1 step. We also quantify levelling data when we use this device for experiments. The vibrometer also comes in handy

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!