Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson 24" Magnetic Professional Aluminum Level
See all 6 items in product family

Johnson 24" Magnetic Professional Aluminum Level

Item #: WBB566267

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.00 Save up to 26%
Price: $ 22.25
Product Information
Customer Review
Product Q&A
Johnson 24" Magnetic Professional Aluminum Level
  • Strong holding magnetic edge allows hands free use on ferrous metal surfaces
  • Heavy-duty aluminum frame assures durability and accuracy - JobSite Tough™
  • Top read window maximizes readability
  • Durable easy-read acrylic vials are impact resistant
  • Quik-Change&174; replaceable cover plates and vials for in the field service
  • Shock absorbing end caps protect frame

Product Specifications

    • MAGNETICYes
    • CONSTRUCTIONHeavy Duty Aluminum
    • LENGTH24"
    • MANUFACTURER'S PART NUMBER3824
    • TYPEProfessional Level
    • BRANDJohnson Level

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!