Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NAR14E 14' Aluminum Rod, 8Ths, 4 Section Telescopic

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Northwest Instruments NAR14E 14' Aluminum Rod, 8Ths, 4 Section Telescopic

Item #: WBB985694

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.00 Save up to 29%
Price: $41.95
Product Information
Customer Review
Product Q&A
Northwest Instruments NAR14E 14' Aluminum Rod, 8Ths, 4 Section Telescopic

These leading edge Rods are ideal for surveying, plot mapping, building, planning, grading and leveling. All models have sharply defined characters and graduations that can easily be read in any lighting.

Product Specifications

    • DESCRIPTION14' Aluminum Rod
    • BRANDNorthwest Instrument
    • MANUFACTURERS PART NUMBERNAR14E
    • TYPE8ths, 4 Secton Telescopic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:60