Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NCL32 32x Automatic Level

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Northwest Instruments NCL32 32x Automatic Level

Item #: WBB985725

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $395.00 Save up to 53%
Price: $186.00
Product Information
Customer Review
Product Q&A
Northwest Instruments NCL32 32x Automatic Level

For contractors who demand professional performance, The Northwest Instrument NCL series is the right choice. They are all equipped with high quality magnetic dampened compensators. NCL series are built to sustain rough environment at any job site, they are ideal for leveling and grading applications on jobs like foundations, driveways, pools, pipe laying and general landscape.

Includes:
  • Carrying Case
  • Plumb Bob
  • Manual

Product Specifications

    • MEASURING RANGE400'
    • LEVELING ACCURACY1/16" @ 250'
    • MANUFACTURER'S PART NUMBERNCL32
    • MAGNIFICATION32x
    • DESCRIPTIONAutomatic Level
    • BRANDNorthwest Instrument
    • ACCURACY--
    • MANUFACTURERS PART NUMBERNCL32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:64