Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NEXPK800 Automatic Rotary Laser Level Kit w/ Tripod

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Northwest Instruments NEXPK800 Automatic Rotary Laser Level Kit w/ Tripod

Item #: WBB985730

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $920.00 Save up to 28%
Price: $661.00
Product Information
Customer Review
Product Q&A
Northwest Instruments NEXPK800 Automatic Rotary Laser Level Kit w/ Tripod

NRL800 is easy to use, and it comes with a heavy duty glass enclosed beacon and a durable, sealed housing that is water and dust resistant (IPX4) to ensure years of dependable operation.

NRL800 is rugged, durable and precise. It is capable of automatic level and is 1/16" accurate at 100 feet.

Includes:
  • Laser
  • Remote Control
  • Bracket
  • Rechargeable Batteries
  • Charger
  • Carrying Case
  • Manual
  • NLD5G Detector
  • NAT83 Contractors Tripod
  • NAR09E Aluminum Rod
  • Carrying Case
  • Plumb Bob
  • Manual

Product Specifications

    • MANUFACTURER'S PART NUMBERNEXPK800
    • ACCURACY--
    • MANUFACTURERS PART NUMBERNEXPK800
    • DESCRIPTIONAutomatic Rotary Laser Level Kit w/ Tripod
    • BRANDNorthwest Instrument
    • WAVELENGTH635nm
    • MEASURING RANGE2,000' w/ Detector
    • SELF LEVELING RANGE±5°
    • LEVELING ACCURACY1/16" @ 100'
    • LEVELING METHODElectronic Servo Motors
    • TYPEHorizontal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed