Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NEXPK802 Two Beam General Purpose Laser Level Kit w/ Tripod

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Northwest Instruments NEXPK802 Two Beam General Purpose Laser Level Kit w/ Tripod

Item #: WBB985732

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,100.00 Save up to 29%
Price: $780.00
Product Information
Customer Review
Product Q&A
Northwest Instruments NEXPK802 Two Beam General Purpose Laser Level Kit w/ Tripod

NRL802 is equipped with electric servo motors and automatic tilt sensors toensure accuracy in both horizontal and vertical leveling.

NRL802 comes with onboard bump sensor to prevent costly mistakes. Aswell as IP54 dust and water resistance.

Includes:
  • Laser
  • Remote Control
  • Bracket
  • Grid Target
  • Glasses
  • Rechargeable Batteries
  • Charger
  • Carrying Case
  • Manual
  • NLD5G Detector
  • NAT83 Contractors Tripod
  • NAR09E Aluminum Rod
  • Carrying Case
  • Plumb Bob
  • Manual

Product Specifications

    • MANUFACTURER'S PART NUMBERNEXPK802
    • ACCURACY--
    • MANUFACTURERS PART NUMBERNEXPK802
    • DESCRIPTIONTwo Beam General Purpose Laser Level Kit w/ Tripod
    • BRANDNorthwest Instrument
    • WAVELENGTH635nm
    • MEASURING RANGE2,000' w/ Detector
    • SELF LEVELING RANGE±5°
    • LEVELING ACCURACY1/16" @ 100' Horizontal / 1/18" @ 100' Vertical
    • LEVELING METHODElectronic Servo Motors
    • TYPEHorizontal & Zenith

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:60