Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NINPK602 Interior / Exterior Rotary Laser Level Kit w/ Universal Mount

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Northwest Instruments NINPK602 Interior / Exterior Rotary Laser Level Kit w/ Universal Mount

Item #: WBB985734

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,232.00 Save up to 41%
Price: $725.00
Product Information
Product Q&A
Northwest Instruments NINPK602 Three Beam Interior / Exterior Rotary Laser Level Kit w/ Universal Mount

NRL602 is a fully automatic, electronically self leveling rotary laser. It is an ideal tool for leveling, alignment and squaring. It can be used in applications such as foundations, decks, drop ceilings, cabinet's installation, tiling and framing.

Indoor features include wide sweep, narrow sweep and dual beam squaring for both level and plummet.

Includes:
  • Remote Control
  • Universal Ceiling Bracket
  • Rechargeable Batteries
  • Charger
  • Bracket
  • Grid Target
  • Glasses
  • Carrying Case
  • Manual

Product Specifications

    • MANUFACTURERS PART NUMBERNINPK602
    • DESCRIPTIONThree Beam Interior / Exterior Rotary Laser Level Kit w/ Universal Mount
    • BRANDNorthwest Instrument
    • TYPEHorizontal, Zenith, & Plummet
    • ACCURACY--
    • SELF LEVELING RANGE±5°
    • LEVELING ACCURACY1/16" @ 100' Horizontal / 1/18" @ 100' Vertical
    • WAVELENGTH635nm
    • MANUFACTURER'S PART NUMBERNINPK602
    • MEASURING RANGE2,000' w/ Detector

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.