Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NRL800 Automatic Rotary Laser Level Kit

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Northwest Instruments NRL800 Automatic Rotary Laser Level Kit

Item #: WBB985737

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $641.00 Save up to 9%
Price: $582.00
Product Information
Customer Review
Product Q&A
Northwest Instruments NRL800 Automatic Rotary Laser Level Kit

NRL800 is easy to use, and it comes with a heavy duty glass enclosed beacon and a durable, sealed housing that is water and dust resistant (IPX4) to ensure years of dependable operation.

NRL800 is rugged, durable and precise. It is capable of automatic level and is 1/16" accurate at 100 feet.

Includes:
  • Laser
  • Remote Control
  • Bracket
  • Rechargeable Batteries
  • Charger
  • Carrying Case
  • Manual

Product Specifications

    • WAVELENGTH635nm
    • LEVELING METHODElectronic Servo Motors
    • LEVELING ACCURACY1/16" @ 100'
    • SELF LEVELING RANGE±5°
    • MEASURING RANGE2,000' w/ Detector
    • TYPEHorizontal
    • DESCRIPTIONAutomatic Rotary Laser Level Kit
    • BRANDNorthwest Instrument
    • ACCURACY--
    • MANUFACTURERS PART NUMBERNRL800
    • MANUFACTURER'S PART NUMBERNRL800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:25