Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NRL800X Slope Laser Level Kit

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Northwest Instruments NRL800X Slope Laser Level Kit

Item #: WBB985738

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,322.00 Save up to 41%
Price: $782.00
Product Information
Customer Review
Product Q&A
Northwest Instruments NRL800X Slope Laser Level Kit

NRL800X is a true grade laser capable of + / - 8° dial-in grade. It is 1/16" accurate at 100 feet and it is equipped with an electric servo motor to ensure automatic and accurate leveling.

It has two beams to give it versatility in leveling and plumbing. It has tremendous value in applications ranging from leveling concrete forms to ramps and drainage.

Includes:
  • Remote Control
  • Rechargeable Batteries
  • Charger
  • Bracket
  • Grid Target
  • Glasses
  • Carrying Case
  • Manual

Product Specifications

    • WAVELENGTH635nm
    • MANUFACTURER'S PART NUMBERNRL800X
    • ACCURACY--
    • MANUFACTURERS PART NUMBERNRL800X
    • POWER SOURCERechargeable Batteries
    • BRANDNorthwest Instrument
    • TYPEHorizontal & Zenith
    • SELF LEVELING RANGE±8°
    • LEVELING ACCURACY1/16" @ 100' Horizontal / 1/18" @ 100' Vertical
    • DESCRIPTIONSlope Laser Level Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:60