Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NRL802 Two Beam General Purpose Laser Level Kit

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Northwest Instruments NRL802 Two Beam General Purpose Laser Level Kit

Item #: WBB985739

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $990.00 Save up to 38%
Price: $610.00
Product Information
Customer Review
Product Q&A
Northwest Instruments NRL802 Two Beam General Purpose Laser Level Kit

NRL802 is equipped with electric servo motors and automatic tilt sensors toensure accuracy in both horizontal and vertical leveling.

NRL802 comes with onboard bump sensor to prevent costly mistakes. Aswell as IP54 dust and water resistance.

Includes:
  • Laser
  • Remote Control
  • Bracket
  • Grid Target
  • Glasses
  • Rechargeable Batteries
  • Charger
  • Carrying Case
  • Manual

Product Specifications

    • WAVELENGTH635nm
    • LEVELING METHODElectronic Servo Motors
    • LEVELING ACCURACY1/16" @ 100' Horizontal / 1/18" @ 100' Vertical
    • MEASURING RANGE2,000' w/ Detector
    • TYPEHorizontal & Zenith
    • BRANDNorthwest Instrument
    • DESCRIPTIONTwo Beam General Purpose Laser Level Kit
    • MANUFACTURERS PART NUMBERNRL802
    • ACCURACY--
    • MANUFACTURER'S PART NUMBERNRL802
    • SELF LEVELING RANGE±5°

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:44