Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NSL500B Siteline Transit Level

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Northwest Instruments NSL500B Siteline Transit Level

Item #: WBB985741

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $319.00 Save up to 52%
Price: $ 151.95
Product Information
Customer Review
Product Q&A
Northwest Instruments NSL500B Siteline Transit Level

This inexpensive, accurate and easy-to-use level is designed for the different leveling applications that you will find on todays job site. This instrument can handle various tasks, whether you need to level foundations, patios or decks, run straight lines, plumb walls or turn angles, perform different grading applications, streets, curbs or landscaping, or any other light construction leveling application. Designed to withstand the rigor of everyday field use.

Includes:
  • Hard Carrying Case
  • Plumb Bob
  • Manual

Product Specifications

    • DESCRIPTIONSiteline Transit Level
    • BRANDNorthwest Instrument
    • ACCURACY--
    • MANUFACTURERS PART NUMBERNSL500B
    • MEASURING RANGE200'
    • LEVELING ACCURACY1/4" @ 100'
    • MAGNIFICATION20x
    • MANUFACTURER'S PART NUMBERNSL500B

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

NSL500B Transit/Level Comments

Your review: I like the basic instrument. Still checking its adjustment, as received. Some corrections may be necessary.

Pros: Well-designed, well-made instrument for my purposes (mapping my property, not professional surveying).

Cons: Owner's manual deficient. Not all controls identified/explained. Horizontal angle measure description seems to fit vertical better. No "horizontal circle positioning knob" found, or its "clamp".

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed