Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NSLP100B Siteline Level Kit

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Northwest Instruments NSLP100B Siteline Level Kit

Item #: WBB985671

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $320.00 Save up to 31%
Price: $220.95
Product Information
Customer Review
Product Q&A
Northwest Instruments NSLP100B Siteline Level Kit

This inexpensive, accurate and easy-to-use level is designed for the different leveling applications that you will find on todays job site. This instrument can handle various tasks, whether you need to level foundations, patios or decks, run straight lines, plumb walls or turn angles, perform different grading applications, streets, curbs or landscaping, or any other light construction leveling application. Designed to withstand the rigor of everyday field use, NSL100B is an excellent choice for your level requirements.

Includes:
  • Hard Carrying Case
  • Plumb Bob
  • Manual
  • NAT83 Contractors Tripod
  • NAR09E Aluminum Rod

Product Specifications

    • BRANDNorthwest Instrument
    • DESCRIPTIONSiteline Level Kit
    • MANUFACTURERS PART NUMBERNSLP100B
    • ACCURACY--
    • MAGNIFICATION20x
    • MEASURING RANGE200'
    • LEVELING ACCURACY1/4" @ 100'
    • MANUFACTURER'S PART NUMBERNSLP100B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:60