Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hi-Visibility Marking Chalk-2.5 Lb.-Orange - Pkg Qty 6
See all 20 items in product family

Hi-Visibility Marking Chalk-2.5 Lb.-Orange - Pkg Qty 6

Item #: WBB225681

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.88 Save up to 12%
$11.00 each

Sold in packages of 6

Price: $66.00
Product Information
Customer Review
Product Q&A
Hi-Visibility Marking Chalk-2.5 lb.-Orange

Hi-Visibility Marking Chalk is designed for exterior use. Ideal for low light conditions on dark surfaces. Use to show layout changes and corrections. Orange coloring for increased visibility.

Product Specifications

    • TYPEHi-Visibility
    • BRANDIrwin®
    • COLOR FINISHOrange
    • CARTON QTY6
    • WEIGHT2.5 lb.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:64