Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dykem® 84005 - Brite-Mark® Medium Orange Marker (Pack of 12)
See all 11 items in product family

Dykem® 84005 - Brite-Mark® Medium Orange Marker (Pack of 12)

Item #: WBB511383

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl, and more. Valve action mechanism prevents paint in barrel from drying when cap is left off. Drying time: 25 to 35 seconds.

Product Specifications

    • UNIT OF MEASURECTN
    • WEIGHT1.493
    • DISTRIBUTOR PART NUMBER50420
    • PACKAGE QUANTITY12
    • BRANDITW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!