Measuring Tools
Availability
Type
Brand
Length
Height
Color
Price
Graduation
.0005"/0.01mm
Max Measurement
125 ft
Graduation
1/16 in
Metric Markings
No
Graduation
1/32 in
Max Measurement
131 ft
Graduation
1/16 in
Max Measurement
135 ft
Graduation
Feet & Inches in
Max Measurement
16 ft
Metric Markings
No
Graduation
1°
Graduation
0.05°(=0.873mm/m)
Graduation
Feet & Inches in
Max Measurement
100 ft
Metric Markings
No
Graduation
1/16 in
Max Measurement
12 ft
Metric Markings
No
Graduation
0.5mm
Graduation
1/16 in
Max Measurement
16 ft
Metric Markings
No
Graduation
Undercut depth: 0.5mmCrown height : 0.5mmAmount of porosity per 25mm: 1mm
Graduation
Feet & Inches in
Max Measurement
200 ft
Metric Markings
No
Graduation
"1/32, 1/64, 1, 0.5mm" in
Max Measurement
150 in
Metric Markings
Yes
Graduation
1/16 in
Max Measurement
25 ft
Metric Markings
No
Graduation
Inches in
Max Measurement
26 ft
Metric Markings
Yes
Graduation
Feet & Inches in
Max Measurement
12 ft
Metric Markings
No
Graduation
0.05mm
Graduation
Electronic caliper 1108-150:.0005"/0.01mm, Outside micrometer 3202-1:.0001"
Graduation
1/64"/1mm in
Max Measurement
150 in
Metric Markings
Yes
Graduation
0.1°
Graduation
.0005"/0.01mm
Graduation
1/32 in
Max Measurement
330 ft
Graduation
1/16,1/8 in
Metric Markings
No
Graduation
"1/32, 1/64, 1, 0.5mm" in
Max Measurement
600 in
Metric Markings
Yes
Max Measurement
9,999 ft
Graduation
1/64" , 1/32" , 1/16" , 1/8"
Graduation
0.01mm/0.0005"