Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 968-201 Protractor
See all 4 items in product family

Mitutoyo 968-201 Protractor

Item #: WBB611594

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Rectangular Base Protractor w/1 Deg. Graduations

  • Stainless steel construction
  • Dual scale graduations
  • 6" non-graduated arm
  • Knurled lock nut
  • Satin chrome finish

Product Specifications

    • STYLERectangular Base
    • MANUFACTURER'S PART NUMBER968-201
    • RESOLUTION OR GRADUATION - INCH
    • MECHANICAL OR DIGITALMechanical
    • BRANDMitutoyo
    • TYPEProtractor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!