Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSize Stainless Steel Protractor 0 - 360°, 2172-360A

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

InSize Stainless Steel Protractor 0 - 360°, 2172-360A

Item #: WBB925679

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $543.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
InSize Stainless Steel Protractor 0 - 360°, 2172-360A

Features:
  • Display in degrees and degree/minute/second
  • PRESET button: preset any angle
  • MODE button: choose 0-90°, 0-180° or 0-360° display
  • ZERO/ON button: zero and power on
  • +/- button: change measuring direction
  • Battery CR2032, automatic power off
  • Two blades: 6" and 12"
  • With small angle attachment
  • Supplied with standard square for 90° set
  • Made of stainless steel


  • Product Specifications

      • MANUFACTURER'S PART NUMBER2172-360A
      • ACCURACY(+/-)5'
      • DESCRIPTIONStainless Steel Protractor 0 - 360°
      • RESOLUTION30"/0.001°
      • BRANDInSize
      • RANGE0 - 360°

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.205.168.74:46