Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 51334 C303R-6 Steel Rule, 6", 3R, Full Flexible

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Starrett 51334 C303R-6 Steel Rule, 6", 3R, Full Flexible

Item #: WBB679049

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $27.95
Product Information
Customer Review
Product Q&A
Starrett C303R-6 Steel Rule, 6", 3R, Full Flexible

All rules furnished with Starrett satin chrome finish, except where noted. Additional sizes and variations available on special order.

Features:
  • Quick-Reading
  • Aircraft Quick-Reading
  • Attractive, protective case with see-through front
  • Satin chrome finish
  • Full-Flexible
  • Rules with single row of inch figures (all rules under 1" width)
  • #

Product Specifications

    • DESCRIPTIONSteel Rule, 6", 3R, Full Flexible
    • WIDTH INCHES1/2"
    • THICKNESS INCHES1/64"
    • GRADUATION3R
    • LENGTH INCHES6"
    • MANUFACTURERS PART NUMBERC303R-6
    • CONSTRUCTIONFull-Flexible Steel
    • BRANDStarrett

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

buying from Global

Your review: service was great

Pros: nice to buy online because you can see exactly what you have to offer

Cons: none at this time

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:62