Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 51350 C305R-24 Steel Rule, 24", 5R, Full Flexible

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Starrett 51350 C305R-24 Steel Rule, 24", 5R, Full Flexible

Item #: WBB679017

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $120.95 ea.
3-5 $117.95 ea.
6+ $112.95 ea.
Product Information
Customer Review
Product Q&A
Starrett C305R-24 Steel Rule, 24", 5R, Full Flexible

Starrett 24" full-flexible steel rules with Inch graduations feature a satin chrome finish. Graduations at quick-reading 32nds, 64ths, aircraft quick-reading 50ths, 100ths. Features single row of inch figures.

Features:
  • Quick-Reading
  • Aircraft Quick-Reading
  • Satin chrome finish
  • Rules with single row of inch figures (all rules under 1" width)

Product Specifications

    • DESCRIPTIONSteel Rule, 24", 5R, Full Flexible
    • MANUFACTURERS PART NUMBERC305R-24
    • CONSTRUCTIONFull-Flexible Steel
    • BRANDStarrett
    • GRADUATION5R
    • WIDTH INCHES3/4"
    • LENGTH INCHES24"
    • THICKNESS INCHES1/50"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.17.193:60