Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 182-206 Steel Rule
See all 240 items in product family

Mitutoyo 182-206 Steel Rule

Item #: WBB611830

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.80 Save up to 9%
Qty Price
1-2 $12.50 ea.
3+ $12.50 ea.
Product Information
Product Q&A
Steel Rule, 6"/150mm, (1/50", 1/100", 1mm, 1/2mm), 1/64" Thick X 1/2" Wide, Satin Chrome Finish

  • Tempered stainless steel
  • Satin chrome finish
  • Clear easy to see graduations

Product Specifications

    • BRANDMitutoyo
    • WIDTH INCHES1/2 In
    • LENGTH INCHES6 In
    • MANUFACTURER'S PART NUMBER182-206
    • TYPESteel Rule
    • MATERIALStainless Steel / Satin Chrome
    • MINUS LENGTH ACCURACY - METRIC0.09mm
    • LENGTH MM150mm
    • INDIVIDUAL OR SETIndividual
    • GRADUATIONS"1/50, 1/100, 1mm, 0.5mm "
    • PLUS LENGTH ACCURACY - INCH.004 In
    • MINUS LENGTH ACCURACY - INCH.0035 In
    • PLUS LENGTH ACCURACY - METRIC0.1mm
    • MECHANICAL OR DIGITALMechanical

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.