Measuring Tools
Availability
Type
Special Price
Brand
Length
Height
Color
Price
Related Products
The Measure Master Pro is ideal for faster more accurate material estimates. Work and convert in all dimensional formats including Feet-Inch-Fractions, Decimal Inches, Fractions, Yards, Meters, Centimeters and Millimeters as well as Areas and Volumes. Dedicated Functions: Work in and convert between dimensions, including Metric Linear, Area and Volume measurements; Square-up and Perimeter Find Weight and Weight per Volume Instant solutions for Circle Area, Circumference, Arcs and More Cost per Unit: solve unit cost and pricing Includes: Handy Pocket Reference Guides
The Leica DISTO™ is a laser distance meter operating with a class 2 laser. The D1 is perfect for quick and accurate interior measurements. Whether you are measuring for interior carpentry, flooring, hanging pictures on a wall or just checking to see if the furniture you're looking at online will fit in your house, the D1 has you covered. Features Simple, two button operation. Unwavering accuracy to 1/16 of an inch (2mm). 130 feet (40 meters) range Bluetooth connectivity- extended functionality with DISTO™ Sketch and other apps
At the estimating table or in the field, the Scale Master® Pro is an "all-in-one" take-off tool with architectural, engineering, map and metric blueprint scales built in! Plus, a custom set scale capability for working with plans that are out-of-scale. Reduce estimating errors and improve profits. Dedicated Functions: 72 Built-In Scales; 39 Imperial (feet-inch) and 33 Metric Perform Instant Linear, Rectangular Area and Volume Take-Offs; use it like a pen--just roll and measure! Calculate Rectangular Areas/Volumes (L x W x H). Roll and enter Length of room, then Width and instantly ...
This laser distance meter measures up to 328 feet (100 meters) and features a multi-line LCD display and the ability to calculate area, volume and sum of lengths. The R8010 is capable of retaining maximum and minimum readings and up to 20 measurements in memory. Includes Laser Distance Meter, Soft Carrying Case, Wrist Strap, Screwdriver and 2 x AAA Batteries. Features: Designed for one-handed operation User selectable unit of measure (imperial/metric) Laser target pointer Reference point selection (front or rear of instrument) Quick, self calculation with real-time readout Area, Volume ...
EPA regulations require all diesel engines manufactured on or after January 1, 2010 to meet lowered NOx emissions standards. Features: Most heavy duty engine (Class 7-8 trucks) manufacturers, have chosen to utilize SCR. This Includes Detroit Diesel (DD13, DD15, and DD16 models), Cummins (ISX line), PACCAR, and Volvo/Mack SCR-equipped engines require the periodic addition of Diesel Exhaust Fluid (DEF, a urea solution) to enable the process. DEF is available in a bottle from most truck stops, and some have installed bulk DEF dispensers near the Diesel Fuel pumps. However, to ensure the ...