Micrometers
Availability
Free Shipping
Brand
Type
Accuracy
Length
Height
Capacity
Color
Price
Max Measurement
450 in
Min Measurement
0 in
Data Output
Yes
Accuracy (+/-)
0.002 in
Mitutoyo 193-211 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Friction Thimble
Min Measurement
0 in
Thimble Type
Ratchet Friction
Data Output
No
Accuracy (+/-)
0.0001 in
Global Industrial 0-1"/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer
Max Measurement
25.4
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
Yes
INSIZE 3400-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
No
Accuracy (+/-)
0.0001 in
Max Measurement
550 in
Min Measurement
0 in
Data Output
No
Accuracy (+/-)
0.0008 in
Max Measurement
150 in
Min Measurement
0 in
Thimble Type
Ratchet Friction
Data Output
Yes
Max Measurement
200 in
Min Measurement
0 in
Data Output
Yes
Accuracy (+/-)
0.001 in
Min Measurement
1 in
Thimble Type
Ratchet Stop
Data Output
No
Accuracy (+/-)
0.00016 in
Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
No
Accuracy (+/-)
0.00016 in
Max Measurement
550 in
Min Measurement
0 in
Data Output
No
Accuracy (+/-)
0.001 in
Data Output
No
Mitutoyo 293-831-30 Digimatic 0-1"/25.4MM Digital Micrometer W/Ratchet Stop Thimble
Max Measurement
25.4 in
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
No
iGAGING Digital Micrometer w/ Alloy Gold Anodized Friction Thimble & 5" Max Range
iGAGING 35-054-U01 Large Display Digital Micrometer, IP54, Range 0-1"/25mm, Bluetooth Capable
iGAGING Digital Micrometer w/ Alloy Gold Anodized Friction Thimble & 2" Max Range
iGAGING Digital Micrometer w/ Alloy Gold Anodized Friction Thimble & 4" Max Range
Min Measurement
0 in
Thimble Type
Ratchet Friction
Data Output
No
Accuracy (+/-)
0.0001 in
Min Measurement
7 in
Thimble Type
Ratchet Stop
Data Output
No
Anvil Shape
Flat
Min Measurement
4 in
Thimble Type
Ratchet Stop
Data Output
No
Anvil Shape
Flat
Mitutoyo 422-330-30 Digimatic 0-1"/25.4MM Blade Anvil Caliper W/Data Output & Ratchet Stop Thimble
Max Measurement
25.4 in
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
Yes
Min Measurement
1 in
Thimble Type
Ratchet Stop
Data Output
No
Anvil Shape
Flat
Min Measurement
2 in
Thimble Type
Ratchet Stop
Data Output
No
Anvil Shape
Flat
Data Output
No
iGAGING Digital Micrometer w/ Alloy Gold Anodized Friction Thimble & 6" Max Range
Min Measurement
8 in
Thimble Type
Ratchet Stop
Data Output
No
Anvil Shape
Flat
Fowler 52-229-201-0 0-1" Mechanical Outside Micrometer W/ Ratchet Friction Thimble
Min Measurement
0 in
Thimble Type
Ratchet Friction
Data Output
No
Accuracy (+/-)
0.0001 in
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
No
Anvil Shape
Flat
iGAGING 35-054-B01 Large Display Digital Micrometer, IP54, Range 0-1"/25mm, Bluetooth Capable
Min Measurement
5 in
Thimble Type
Ratchet Stop
Data Output
No
Anvil Shape
Flat
Min Measurement
0 in
Thimble Type
Ratchet Friction
Data Output
No
Accuracy (+/-)
0.0001 in
Data Output
No
Accuracy (+/-)
0.001 in
Fowler Xtra Value 0-1"/25.4MM IP54 Digital Micrometer Data Output & Ratchet Stop Thimble
Max Measurement
25.4 in
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
Yes
Max Measurement
12
Min Measurement
0
Thimble Type
Rachet Friction
Data Output
N
Mitutoyo 395-364-30 Digimatic 0-1"/25.4MM Pin Anvil Tube Micrometer W/Output & Ratchet Stop Thimble
Max Measurement
25.4 in
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
Yes
Mitutoyo 293-185-30 QuantuMike 0-1"/25.4MM Fast Measure IP65 Digital Micrometer Ratchet Stop Thimble
Max Measurement
25.4 in
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
No
iGAGING Large Display Digital Micrometer, IP54, Range 2-3"/50-75mm, Bluetooth Capable
Mitutoyo 293-832-30 Digimatic 0-1"/25.4MM Digital Micrometer W/Ratchet Friction Thimble
Max Measurement
25.4 in
Min Measurement
0 in
Thimble Type
Ratchet Friction
Data Output
No