Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Micrometers

Micrometers are designed to provide highly accurate measurements of dimensions such as thickness, length, diameter, and depth. They are designed to offer precise readings, making them indispensable in industries where precision is paramount. The tools are available in digital and manual variants, catering to user preferences and specific application requirements. They are ideal for machine shops, manufacturing, and research settings.
62 Results

Availability

Free Shipping

Brand

View All Brand

Type

View All Length
View All Height
View All Price
62 Results
Compare
BESTSELLER
1
1
$79.95
Free Shipping
Available on or around 04/25/2024

Max Measurement

25.4

Min Measurement

0 in

Thimble Type

Ratchet Stop

Data Output

Yes

Compare
1
1
$569.00
Ships in 8 Business Days

Max Measurement

200 in

Min Measurement

0 in

Data Output

Yes

Accuracy (+/-)

0.001 in

Compare
BESTSELLER
1
1
$326.01
Ships in 7 Business Days

Max Measurement

550 in

Min Measurement

0 in

Data Output

No

Accuracy (+/-)

0.0008 in

Compare
BESTSELLER
1
1
$135.37
Ships within 1 Business Day

Min Measurement

0 in

Thimble Type

Ratchet Stop

Data Output

No

Accuracy (+/-)

0.00016 in

Compare
1
1
$239.95
Free Shipping
Ships within 1 Business Day

Max Measurement

25.4 in

Min Measurement

0 in

Thimble Type

Ratchet Stop

Data Output

No

Compare
1
1
$270.27
Free Shipping
Ships within 1 Business Day

Max Measurement

150 in

Min Measurement

0 in

Thimble Type

Ratchet Friction

Data Output

Yes