Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,298 Items)
Sub Category
Calipers (311)
Remove
Mitutoyo 700-113-10 Digital Caliper
Remove

      Items
Mitutoyo 700-113-10 Digital Caliper Mitutoyo 700-113-10 Digital Caliper


Mitutoyo 700-113-10 Digital Caliper
Email This Page Printer Friendly Version
Mitutoyo 700-113-10 Digital Caliper
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB611778
FREE Shipping within the contiguous US
Quantity Discount
QTY Price
1-2 $96.95 ea.
3+ $91.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

0 - 6"/200mm X .001"/0.1mm MyCal Lite Digital Caliper, Non - Output

  • Hardened stainless steel construction.
  • Approx. 2 year battery life under normal conditions
  • Inch/Metric
  • On/Zero key
  • Off key
Product Specifications
STYLE MyCAL-Lite
MANUFACTURER'S PART NUMBER 700-113-10
DATA OUTPUT N
ROD DIAMETER Rectangular
MECHANICAL OR DIGITAL Digimatic
MINIMUM SIZE 0 In
MAXIMUM SIZE 6 In
ACCURACY - METRIC ±0.02mm
OUTSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
DEPTH ROD SHAPE Rectangular
GIFT ITEM Yes
ACCURACY ±.005 In
BRAND Mitutoyo
DESCRIPTION Digimatic MyCal Lite Caliper W/O Output
RANGE 0-6"/0-150mm
TYPE Caliper
RESOLUTIONS .0005"/.01mm


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fowler® 0-6" Dial Caliper - White

Fowler® 0-6" Dial Caliper - White

From $29.95
More Info
Add to Cart
General Tools S004 Precision Measuring Kit

General Tools S004 Precision Measuring Kit

FREE Shipping
From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)