Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,074 Items)
Sub Category
Calipers (311)
Remove
Mitutoyo 05CZA625 80" SBC Cable with Data Out Switch
Remove

      Items
Mitutoyo 05CZA625 80" SBC Cable with Data Out Switch Mitutoyo 05CZA625 80" SBC Cable with Data Out Switch


Mitutoyo 05CZA625 80" SBC Cable with Data Out Switch
Mitutoyo 05CZA625 80" SBC Cable with Data Out Switch
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB760469
Quantity Discount
QTY Price
1-2 $80.95 ea.
3+ $75.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mitutoyo 05CZA625 80" SBC with Data Out Switch

This 80" SBC with data out switch is for use with Mitutoyo Solar Powered Super Calipers.

Product Specifications
MANUFACTURERS PART NUMBER 05CZA625
BRAND Mitutoyo


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fowler® 0-6" Dial Caliper - White

Fowler® 0-6" Dial Caliper - White

From $29.95
More Info
Add to Cart
General Tools S004 Precision Measuring Kit

General Tools S004 Precision Measuring Kit

FREE Shipping
From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)