Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-168 Digimatic Digital Caliper
See all 90 items in product family

Mitutoyo 500-168 Digimatic Digital Caliper

Item #: WBB611874

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $745.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
12"/300mm Digimatic Caliper, w/SPC Output, Carbide ID/OD Jaws

  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • Carbide ID/OD Jaws
  • Inch/Metric
  • Zero/ABS Key
  • Supplied in fitted plastic case

Product Specifications

    • STYLEEncoder Technology
    • DATA OUTPUT CABLE - 80 INCH 959150
    • RESOLUTION OR GRADUATION - INCH.0005
    • RESOLUTION OR GRADUATION - METRIC.01
    • OUTSIDE DIAMETER CONTACT POINT MATERIALCarbide
    • INSIDE DIAMETER CONTACT POINT MATERIAL Carbide
    • DEPTH ROD SHAPERectangular
    • IP RATINGIP67
    • MANUFACTURERS PART NUMBER500-168
    • RESOLUTION.0005"/.01mm
    • ACCURACY INCH.0015
    • ACCURACY - METRIC.03
    • DESCRIPTIONDigimatic Caliper W/ Carbide ID/OD Jaws & SPC Output
    • RANGE0-12"/0-300mm
    • BRANDMitutoyo
    • TYPECaliper
    • CASE CONSTRUCTIONPlastic
    • DATA OUTPUTYes
    • ROD DIAMETERRectangular
    • MECHANICAL OR DIGITALDigimatic
    • MINIMUM SIZE0 In
    • MAXIMUM SIZE12 In
    • DATA OUTPUT CABLE - 40 INCH959149

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:44