Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,073 Items)
Sub Category
Calipers (311)
Remove
Mitutoyo 551-224-10 Digimatic Digital Caliper
Remove

      Items
Mitutoyo 551-224-10 Digimatic Digital Caliper Mitutoyo 551-224-10 Digimatic Digital Caliper


Mitutoyo 551-224-10 Digimatic Digital Caliper
Mitutoyo 551-224-10 Digimatic Digital Caliper
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB611452
FREE Shipping within the contiguous US
Price: $1,097.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

20"/500mm Digimatic Caliper, w/SPC Output, No Depth Bar, With ID Nibs and Knife Edge Jaws

  • Hardened stainless steel construction
  • 3.5 years battery life under normal conditions
  • Inch/Metric
  • Zero/ABS and Origin Keys
  • Supplied in fitted wooden case
Product Specifications
STYLE Nib Style/Standard Jaws
ACCURACY ±.0025 In
RANGE 0-20"/0-508mm
MANUFACTURER'S PART NUMBER 551-224-10
TYPE Caliper
CASE CONSTRUCTION Wooden
RESOLUTIONS .0005"/.01mm
DATA OUTPUT Y
ROD DIAMETER Round
MECHANICAL OR DIGITAL Digimatic
MINIMUM SIZE 0 (.5 In)
MAXIMUM SIZE 20 In
DATA OUTPUT CABLE - 40 INCH 05CZA624
DATA OUTPUT CABLE - 80 INCH 05CZA625
IP RATING IP67
RESOLUTION OR GRADUATION - INCH .0005 In
RESOLUTION OR GRADUATION - METRIC 0.01mm
OUTSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
BRAND Mitutoyo
DEPTH ROD SHAPE Round
DESCRIPTION Digimatic W/ ID Nibs, Knife Edge Jaws & SPC Output W/O Depth Bar


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mitutoyo 02AZD790B Data Management Hardware

Mitutoyo 02AZD790B Data Management Hardware

FREE Shipping
From $105.95
select
Qty: Add to Cart
Mitutoyo 293-180 Digimatic Micrometer

Mitutoyo 293-180 Digimatic Micrometer

FREE Shipping
From $237.95
select
Qty: Add to Cart
Mitutoyo 02AZD790C Data Management Hardware

Mitutoyo 02AZD790C Data Management Hardware

FREE Shipping
From $111.95
select
Qty: Add to Cart
Mitutoyo 542-007A Data Management Hardware

Mitutoyo 542-007A Data Management Hardware

FREE Shipping
From $360.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)