Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 550-225-10 Digimatic Digital Caliper
See all 147 items in product family

Mitutoyo 550-225-10 Digimatic Digital Caliper

Item #: WBB611450

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,070.00 Save up to 6%
Price: $1,006.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
Accessories
24"/600mm Digimatic Caliper, w/SPC Output, No Depth Bar, With ID Nibs

  • Hardened stainless steel construction
  • 3.5 years battery life under normal conditions
  • Inch/Metric
  • Zero/ABS and Origin Keys
  • Supplied in fitted plastic case

Product Specifications

    • STYLENib Style Jaws
    • DATA OUTPUT CABLE - 80 INCH 959150
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • DEPTH ROD SHAPERound
    • DESCRIPTIONDigimatic Caliper W/SPC Output & ID Nibs W/O Depth Bar
    • RANGE0-24"/0-609mm
    • RESOLUTIONS.0005"/.01mm
    • ACCURACY.002 In
    • BRANDMitutoyo
    • MANUFACTURER'S PART NUMBER550-225-10
    • TYPECaliper
    • CASE CONSTRUCTIONPlastic
    • DATA OUTPUTY
    • ROD DIAMETERRound
    • MECHANICAL OR DIGITALDigimatic
    • MINIMUM SIZE0 (.5 In)
    • MAXIMUM SIZE24 In
    • DATA OUTPUT CABLE - 40 INCH959149
    • RESOLUTION OR GRADUATION - INCH.0005 In
    • RESOLUTION OR GRADUATION - METRIC0.01mm

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.