Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-463 ABSOLUTE Solar Digital Caliper - 0-4"/0-100mm Range
See all 90 items in product family

Mitutoyo 500-463 ABSOLUTE Solar Digital Caliper - 0-4"/0-100mm Range

Item #: WBB760483

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $256.95 ea.
3+ $232.95 ea.
Product Information
Customer Review
Product Q&A
Mitutoyo 500-463 ABSOLUTE Solar Caliper - 0-4"/0-100mm Range

  • No more repeated zero setting caused by low light intensity
  • Hard-coated solar panel for increased durability
  • No feat for overspeed errors
  • With thumb roller
  • Supplied in fitted plastic case

Product Specifications

    • MANUFACTURERS PART NUMBER500-463
    • IP RATINGNone
    • DESCRIPTIONABSOLUTE Solar Caliper
    • ACCURACY INCH.001
    • RESOLUTION OR GRADUATION - METRIC.01
    • RESOLUTION OR GRADUATION - INCH.0005
    • BRANDMitutoyo
    • RANGE0-4"/0-100mm
    • RESOLUTION.0005"/.01mm
    • DATA OUTPUTYes
    • ACCURACY - METRIC.03

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:26