Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-464 ABSOLUTE Solar Digital Caliper - 0-6"/0-150mm Range
See all 83 items in product family

Mitutoyo 500-464 ABSOLUTE Solar Digital Caliper - 0-6"/0-150mm Range

Item #: WBB611439

Sold By: globalindustrial.com

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 280.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mitutoyo 500-464 ABSOLUTE Solar Caliper - 0-6"/0-150mm Range

  • No more repeated zero setting caused by low light intensity
  • Hard-coated solar panel for increased durability
  • No feat for overspeed errors
  • With thumb roller
  • Supplied in fitted plastic case

Product Specifications

    • STYLESolar
    • ACCURACY INCH.001
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • RESOLUTION OR GRADUATION - METRIC.01
    • RESOLUTION OR GRADUATION - INCH.0005
    • IP RATINGNone
    • DATA OUTPUT CABLE - 80 INCH 959150
    • DATA OUTPUT CABLE - 40 INCH959149
    • ACCURACY - METRIC.03
    • MAXIMUM SIZE6 In
    • MINIMUM SIZE0 In
    • MECHANICAL OR DIGITALDigimatic
    • DEPTH ROD SHAPERectangular
    • BRANDMitutoyo
    • ROD DIAMETERRectangular
    • DATA OUTPUTYes
    • CASE CONSTRUCTIONPlastic
    • RESOLUTION.0005"/.01mm
    • TYPECaliper
    • RANGE0-6"/0-150mm
    • MANUFACTURERS PART NUMBER500-464
    • DESCRIPTIONDigimatic Solar Caliper W/ SPC Output

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result