Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-474 ABSOLUTE Solar Digital Caliper - 0-6"/0-150mm Range
See all 83 items in product family

Mitutoyo 500-474 ABSOLUTE Solar Digital Caliper - 0-6"/0-150mm Range

Item #: WBB611441

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $190.00 Save up to 12%
Price: $ 166.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mitutoyo 500-474 ABSOLUTE Solar Caliper - 0-6"/0-150mm Range

  • No more repeated zero setting caused by low light intensity
  • Hard-coated solar panel for increased durability
  • No feat for overspeed errors
  • With thumb roller
  • Supplied in fitted plastic case

Product Specifications

    • STYLESolar
    • DEPTH ROD SHAPERectangular
    • GIFT ITEMYes
    • DATA OUTPUTNo
    • IP RATINGNone
    • RESOLUTION.0005"/.01mm
    • RESOLUTION OR GRADUATION - METRIC.01
    • MECHANICAL OR DIGITALDigimatic
    • ROD DIAMETERRectangular
    • ACCURACY INCH.001
    • BRANDMitutoyo
    • CASE CONSTRUCTIONPlastic
    • ACCURACY - METRIC.03
    • PART NUMBER CROSS REFERENCEC500-474
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • DESCRIPTIONDigimatic Solar Caliper W/O SPC Output
    • MANUFACTURERS PART NUMBER500-474
    • MINIMUM SIZE0 In
    • RESOLUTION OR GRADUATION - INCH.0005
    • MAXIMUM SIZE6 In
    • TYPECaliper
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • RANGE0-6"/0-150mm

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Solar calipers

Your review: Delivery was fast, regardless of a blizzard developing in the region. These calipers are the envy of coworkers.

Is this review helpful?

Excellent Caliper

Your review: The Mitutoyo caliper is an excellent product. The main feature I really like is that it's always on and never needs batteries. Never looses it's zero setting. It won't work in very dim light because it needs some light to actuate the solar cell, but it's still my favorite caliper.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!